40W 2-Light Outdoor Flushmount Lantern in Burnished Bronze
Lighthouse 40W 2-Light Outdoor Flushmount Lantern in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Lighthouse collection
- 2 A19 Medium 40 watt light bulbs
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative burnished bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Lighthouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Opal Etched
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 014817231748
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 10 in