This product requires certification to purchase.

8-Light 60W Candelabra E-12 Base Incandescent 2-Tier Chandelier in Weathered Oak Wood

Feiss

Lorenz 8-Light 60W Candelabra E-12 Base Incandescent 2-Tier Chandelier in Weathered Oak Wood

  • Fast #
  • Part #VF30408WOW
  • Item #7036055
  • Manufacturer Part #F3040/8WOW
5 out of 5 Customer Rating
Brand image
Feiss

Lorenz 8-Light 60W Candelabra E-12 Base Incandescent 2-Tier Chandelier in Weathered Oak Wood

  • Fast #
  • Part #VF30408WOW
  • Item #7036055
  • Manufacturer Part #F3040/8WOW
5 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Oak Wood Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Lorenz collection
  • 8 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of weathered oak wood chain
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

Collection:
Lorenz
Color Finish Category:
Browns
Color Finish Name:
Weathered Oak Wood
Dimmable:
Yes
ETL Listed:
Yes
Height:
36-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel, Wood
Number of Lights:
8
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
24 in