100 W 3-Light Medium Pendant in Burnished Silver
Lucia 100 W 3-Light Medium Pendant in Burnished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Lucia collection
- 3 A19 Medium 100 watt light bulbs
- Cream fabric shade
- CFL Convertible. For commercial quotes, call 847.410.4602
- UL listed for dry locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative burnished silver finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lucia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Cream, Fabric
- Height:
- 11-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 014817400700
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16-1/4