75W 1-Light Mini Pendant in Burnished Silver
Lucia 75W 1-Light Mini Pendant in Burnished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Lucia collection
- 1 T10 Medium 60 watt light bulb
- Linen diffuser shade
- CFL Convertible. For commercial quotes, call 847.410.4602
- UL listed for dry locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative burnished silver finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lucia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Linen, Diffuser
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Steel, Crystal
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 014817479348
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/4 in