86-1/8 in. 4-Light Medium E-26 Base Chandelier in Dark Weathered Oak and Oil Rubbed Bronze
Lumiere' 86-1/8 in. 4-Light Medium E-26 Base Chandelier in Dark Weathered Oak and Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Lumiere' collection
- 4 A19 Medium 60 watt light bulbs
- Medium Base Squirrel Cage Antique Bulb Recommended
- ETL listed for dry locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of dark weathered oak / oil rubbed bronze chain
- A great choice for your do-it-yourself project
- Decorative dark weathered oak / oil rubbed bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Lumiere'
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Weathered Oak, Oil Rubbed Bronze
- Depth:
- 42-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 25-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 014817529104
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-5/8