This product requires certification to purchase.

1-Light 75W Wall Sconce in Satin Nickel

Feiss

Maddison 1-Light 75W Wall Sconce in Satin Nickel

  • Fast #
  • Part #VVS20601SN
  • Item #5130602
  • Manufacturer Part #VS20601SN
5 out of 5 Customer Rating
Brand image
Feiss

Maddison 1-Light 75W Wall Sconce in Satin Nickel

  • Fast #
  • Part #VVS20601SN
  • Item #5130602
  • Manufacturer Part #VS20601SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Maddison collection
  • 1 A19 Medium 75 watt light bulb
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative satin nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Maddison
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal Etched
Height:
8-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
014817539530
Volts:
120V
Watts:
75 W
Width:
5 in