30 in. 900W 15-Light Candelabra Incandescent Chandelier in Distressed Fence Board with Distressed White
Norridge 30 in. 900W 15-Light Candelabra Incandescent Chandelier in Distressed Fence Board with Distressed White
Product Details
Product Details
- Featured in the decorative Norridge collection
- 15 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Supplied with 20 feet of wire
- Supplied with 7 feet of distressed fence board / distressed white chain
- A great choice for your do-it-yourself project
- Decorative distressed fence board / distressed white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Norridge
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed Fence Board, Distressed White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 15
- UL Listed:
- No
- UPC:
- 014817569674
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30