25 in. 60W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Pave 25 in. 60W 5-Light Candelabra E-12 Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Pave collection
- 5 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of polished nickel chain
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Pave
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 25-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Silk
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 014817536164
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/4 in