14-1/4 in. 75W 1-Light Wall Mount Medium E-26 Edison Bath Light in Polished Nickel
Payne 14-1/4 in. 75W 1-Light Wall Mount Medium E-26 Edison Bath Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Payne collection
- 1 T10 Medium 75 watt light bulb
- Opal etched glass shade
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Payne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum, Zinc, Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817524109
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in