2-Light Medium E-26 Base Semi-Flushmount Fixture in Black
Peyton 2-Light Medium E-26 Base Semi-Flushmount Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 100 watt light bulbs
- White opal etched glass shade
- Featured in the decorative Peyton collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- UL listed for damp locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Peyton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.3 lb
- Width:
- 13 in