3-Light Vanity Fixture in Satin Nickel
Putnam 3-Light Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Putnam collection
- 3 A19 Medium 75 watt light bulbs
- White opal etched glass
- Fixture may be mounted in the up or down position
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative satin nickel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Putnam
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Opal Etched
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Cast Zinc, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817564082
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 21 in