60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild
Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Thayer collection
- 5 Torpedo Candelabra 60 watt light bulbs
- Safety listed for damp locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of antique gild chain
- Decorative antique gild finish to accent and brighten your room
Specifications
- Collection:
- Thayer
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Period Uptown
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 014817592511
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-1/8 in