60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Painted Brushed Steel
Wellsworth 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Painted Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Wellsworth collection
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- Clear glass
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative painted brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wellsworth
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Painted Brushed Steel
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 014817571035
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8-1/2 in