This product requires certification to purchase.

23-7/8 in. 60W 4-Light Candelabra E-12 Foyer Fixture in Painted Aged Brass

Feiss

Yarmouth 23-7/8 in. 60W 4-Light Candelabra E-12 Foyer Fixture in Painted Aged Brass

  • Fast #
  • Part #VF29754PAGB
  • Item #5112291
  • Manufacturer Part #F2975/4PAGB
3.8 out of 5 Customer Rating
Brand image
Feiss

Yarmouth 23-7/8 in. 60W 4-Light Candelabra E-12 Foyer Fixture in Painted Aged Brass

  • Fast #
  • Part #VF29754PAGB
  • Item #5112291
  • Manufacturer Part #F2975/4PAGB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Painted Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Yarmouth collection
  • 4 B Torpedo Candelabra 60 watt light bulbs
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of painted aged brass chain
  • A great choice for your do-it-yourself project
  • Decorative painted aged brass finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Yarmouth
Color Finish Category:
Brass Tones
Color Finish Name:
Painted Aged Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
23-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
UL Listed:
No
UPC:
014817539509
Volts:
120V
Watts:
60 W
Width:
14-3/4 in