This product requires certification to purchase.

60W Candelabra Incandescent Chandelier in Painted Aged Brass

Feiss

Yarmouth 60W Candelabra Incandescent Chandelier in Painted Aged Brass

  • Fast #
  • Part #VF29743PAGB
  • Item #5109387
  • Manufacturer Part #F2974/3PAGB
4 out of 5 Customer Rating
Brand image
Feiss

Yarmouth 60W Candelabra Incandescent Chandelier in Painted Aged Brass

  • Fast #
  • Part #VF29743PAGB
  • Item #5109387
  • Manufacturer Part #F2974/3PAGB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Yarmouth collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of painted aged brass chain
  • A great choice for your do-it-yourself project
  • Decorative painted aged brass finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Yarmouth
Color Finish Category:
Brass Tones
Color Finish Name:
Painted Aged Brass
Diameter:
8-5/8 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
15-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
014817539493
Volts:
120V
Watts:
60 W
Width:
8-63/100 in