This product requires certification to purchase.

1' x 4' 50W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black

Feit Electric

1' x 4' 50W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #FFP1X46WYBK
  • Item #10077559
  • Manufacturer Part #FP1X4/6WY/BK
4.9 out of 5 Customer Rating
Brand image
Feit Electric

1' x 4' 50W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #FFP1X46WYBK
  • Item #10077559
  • Manufacturer Part #FP1X4/6WY/BK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1' x 4' LED flat panel with selectable color temperatures provides added function and beauty to any residential or commercial area
  • Its patented selectable color temperature feature allows users to choose warm white, neutral white, cool white, daylight white, or daylight deluxe white (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch
  • An ultra-slim, edge-lit design with white polycarbonate lens and black trim finish is complemented by energy-efficient, long-lasting integrated LEDs so there are no bulbs to replace
  • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • Energy-efficient LED technology uses considerably less power compared to equivalent incandescent lights, estimated annual energy cost is only
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
47-3/10 in
Width
12-1/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number of Lights
1
Electrical & Operational Information
Average Life
45.7 yr
Lumens
4000
Number Of Hours
50000 hr
Volts
120V
Watts
50 W
Warranty & Product Information
UPC
017801743319