10.2W 1-Light 5000 Kelvin Recessed Downlight in Daylight
10.2W 1-Light 5000 Kelvin Recessed Downlight in Daylight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Advanced LED energy saving technology 75W 5-6 inch recessed downlight
- This recessed downlight will fit most 5-6 inch recessed can housing includes a 5000K light that is dimmable and will replace a 75-watt equivalent incandescent bulb
- Produces 925 lumens using only 10.2 watts of electricity - up to 86% less energy than an equivalent incandescent light bulb
- Feit electric recessed downlights have an average life of 50,000 hours / 45.7 years and are RoHS compliant
- Comes with a standard base adapter and a pre-mounted trim
- Energy Star approved recessed downlight for residential or commercial applications
- California compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 45.7 yr
- Beam Spread:
- 110°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Temperature:
- 5000
- Diameter:
- 2-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5 in
- Installation Type:
- Recessed Mount
- Length:
- 2-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- Lumens:
- 925
- Lumens per Watt:
- 75
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 017801472363
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10.2 W
- Width:
- 7-1/2 in