1.5W 2 in. LED T7 Intermediate E-17 Base 3000 Kelvin Bulb in Warm White
1.5W 2 in. LED T7 Intermediate E-17 Base 3000 Kelvin Bulb in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 2520-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced LED energy-saving technology 15W T7 Specialty LED Light Bulb, Refrigerator Bulb
- This 3000K warm white light is non-dimmable and will replace 15-watt equivalent incandescent bulb.
- Produces a similar light output (80 lumens), uses 1.5 watts of electricity and up to 86% less energy than a standard incandescent light bulb.
- Feit Electric T7 bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free.
- Dependable refrigerator and Indicator bulb for residential or commercial applications.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Diameter:
- 17/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Shape Code:
- T7
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 80
- Lumens per Watt:
- 15
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 017801690613
- Volts:
- 120V
- Watt Equivalency:
- 15 W
- Watts:
- 1.5 W