22W 1-Light LED Flush Mount Ceiling Fixture in Nickel
22W 1-Light LED Flush Mount Ceiling Fixture in Nickel
Frequently Purchased Together
Product Details
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Low profile decorative looks suitable for many applications
- Instant full brightness including in sub zero temperatures
- Easy installation bracket reduces labor time
- Energy Star certified fixture
- Suitable for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 45.7 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $2.42
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1550
- Lumens per Watt:
- 70
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W