24 in. 52W 1-Light LED Flush Mount Ceiling Fixture in White
24 in. 52W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra-modern slim edge-lit design makes any room architecturally pleasing
- Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
- Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
- Integrated long life LEDs reduce the inconvenience of replacing bulbs so often
- LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light
- 4500-lumen 5 CCT selectable white for any room: Warm white, neutral white, cool white, daylight, or daylight deluxe (3000/3500K/4000/5000K/6500K)
- Slim, low-profile design fits ceilings or wall sconces in living rooms, kitchens, laundry rooms, basements, or in retail spaces
- Average life of 50,000 hours/45.7 years (based on 3 hours/day)
-
Green
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 47.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6500
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 48
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4500
- Material:
- Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 017801741964
- Volts:
- 120V
- Watts:
- 52
- Width:
- 24