25W 3-1/2 in. Incandescent A15 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 24)
25W 3-1/2 in. Incandescent A15 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Ballast Type:
- Dimmable
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 1-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 25A15/CL/24
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 175
- Material:
- Glass
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 24
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 130V
- Watts:
- 25 W