3.3W LED B10 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 2)
3.3W LED B10 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative LED filament bulbs look like the incandescent bulbs they replace
- 90+ CRI provides excellent light quality
- Energy efficient LED light source
-
Green
Specifications
- Ballast Type:
- Dimmable
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Diameter:
- 1-7/20
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- BPETC40/927CA/FIL/2
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 90
- Material:
- Filament
- Number Of Hours:
- 15000
- Package Quantity:
- Pack of 2
- UL Listed:
- Yes
- UPC:
- 017801211207
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 3.3