3.3W T8 LED Light Bulb
3.3W T8 LED Light Bulb
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Add dramatic vintage lighting normally only seen in high end restaurants or hotels
- Exposed filament look lends a touch of elegance to any room
- Dial it up, dial it down-set the mood with full dimmable vintage style lighting
- Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent lights
- Soft White color temperature provides warm, inviting light
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Clear
- Length:
- 3-2/5
- Light Bulb Base Type:
- E12
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 90.91
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Type:
- FT8CCLVGCALED
- UPC:
- 017801181463
- Volts:
- 120V
- Watts:
- 3.3