This product requires certification to purchase.

40W Incandescent A15 Intermediate E-17 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 12)

Feit Electric

40W Incandescent A15 Intermediate E-17 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 12)

  • Fast #
  • Part #FBP40A15NCLCF6
  • Item #7678323
  • Manufacturer Part #BP40A15N/CL/CF/6
3.3 out of 5 Customer Rating
Brand image
Feit Electric

40W Incandescent A15 Intermediate E-17 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 12)

  • Fast #
  • Part #FBP40A15NCLCF6
  • Item #7678323
  • Manufacturer Part #BP40A15N/CL/CF/6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in ceiling fans
  • Supported filament designed to hold up to vibrations
  • Full range of dimming
  • Requires Certification

Specifications

Ballast Type:
Dimmable
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Temperature:
2700
Diameter:
1-7/8 in
Dimmable:
Yes
ETL Listed:
No
Height:
3-19/50 in
Light Bulb Base Type:
Intermediate E-17
Light Bulb Ordering Code:
BP40A15N/CL/CF/6
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lumens:
300
Lumens per Watt:
7
Number Of Hours:
2500 h
Package Quantity:
Pack of 12
UL Listed:
No
Volts:
120V
Watts:
40 W