40W G25 Dimmable Incandescent Light Bulb with Medium Base (Pack of 24)
40W G25 Dimmable Incandescent Light Bulb with Medium Base (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'CA'
-
ShippingNot available in 'CA'
-
This product cannot be picked up or shipped to CA
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Number Of Hours:
- 1500 h
- Package Quantity:
- Pack of 24
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W