40W Incandescent S11 Intermediate E-17 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 25)
40W Incandescent S11 Intermediate E-17 Base 2700 Kelvin Dimmable Bulb in Clear (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in signs and appliances
- Reliable performance
- Fully dimmable
Specifications
- Ballast Type:
- Dimmable
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 1-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $3.80
- Height:
- 2-1/4
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- 40S11N/25
- Light Bulb Shape Code:
- S11
- Light Bulb Type:
- Incandescent
- Lumens:
- 355
- Lumens per Watt:
- 8
- Number Of Hours:
- 1500
- Package Quantity:
- Pack of 25
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 40