This product requires certification to purchase.

40W Replacement G25 Soft White Dimmable White Enhance Glass 2700K LED Globe Bulb

Feit Electric

40W Replacement G25 Soft White Dimmable White Enhance Glass 2700K LED Globe Bulb

  • Fast #
  • Part #FBPG2540W927CAFIL
  • Item #11694328
  • Manufacturer Part #BPG2540W927CA/FIL/RP
4.9 out of 5 Customer Rating
Brand image
Feit Electric

40W Replacement G25 Soft White Dimmable White Enhance Glass 2700K LED Globe Bulb

  • Fast #
  • Part #FBPG2540W927CAFIL
  • Item #11694328
  • Manufacturer Part #BPG2540W927CA/FIL/RP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Decorative LED filament bulbs look like the incandescent bulbs they replace
  • 90+ CRI provides excellent light quality
  • Energy efficient LED light source
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/10 in
Height
4-1/2 in
Package Quantity
Pack of 1
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
LED
Electrical & Operational Information
Lumens
350
Lumens per Watt
92
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
3.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.46
ETL Listed
No
Light Bulb Ordering Code
BPG2540W927CA/FIL/RP
Type
FBPG2540W927CAFIL
UL Listed
Yes
UPC
017801359282