4.5W 2-3/20 in. LED Bi-Pin G9 Base 3000 Kelvin Bulb
4.5W 2-3/20 in. LED Bi-Pin G9 Base 3000 Kelvin Bulb
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses up to 89% less energy
- Saves $39 in energy costs
- Usage: Chandelier & Decorative
- Instant on to full brightness
- Energy Saving
- Dimmable
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Temperature:
- 3000
- Diameter:
- 78/100 in
- Length:
- 2-3/20 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 10000 h
- Origin:
- Domestic
- UPC:
- 017801756463
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W