5W 3-1/5 in. LED A15 Medium E-26 Base 2700 Kelvin Bulb in Soft White (Pack of 2)
5W 3-1/5 in. LED A15 Medium E-26 Base 2700 Kelvin Bulb in Soft White (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 792-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced LED energy-saving technology with a high-CRI decorative chandelier A-shape LED bulb, 2-Pack
- This decorative LED bulb produces 450 lumens of 2700K Soft White light while using just 5 watts of electricity - saving up to 87% in energy costs.
- A stylish traditional design with exposed filament instantly livens up the décor of any room.
- Dial it up, dial it down to set the mood with fully dimmable customizable lighting
- Soft White glow makes any space appear cozy and inviting
- California Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-17/20
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-1/5
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 90
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 017801153859
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 5