5W 4-3/10 in. LED A19 E26 Base Bulb in Yellow
5W 4-3/10 in. LED A19 E26 Base Bulb in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transform your space into a bug-free zone safely and harmlessly.
- This bulb does not harm insects or release any harmful chemicals. Instead, it produces a yellow light that most flying insects cannot see, which means less unwanted attention while enjoying the outdoors at night
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Color Rendering Index:
- 60
- Dimmable:
- No
- Glass Type:
- Yellow
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 400
- Lumens per Watt:
- 80
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UPC:
- 017801138054
- Watts:
- 5 W
- Width:
- 2-2/5 in