6 W Non-Dimmable LED Medium E-26
6 W Non-Dimmable LED Medium E-26
Frequently Purchased Together
Product Details
- This 3000K bright white light is non-dimmable and will replace a 40-watt equivalent incandescent bulb.
- Produces a similar light output (450 lumens) uses 6 watts of electricity, is omni directional and uses up to 82% less energy than a standard incandescent light bulb.
- Advanced LED energy-saving technology A19 6W LED Light Bulb.
- Suitable for enclosed fixtures.
- California Compliant
- Dependable bulb for general purpose residential or commercial applications
- These A19 bulbs have an average life of 11,000 hours / 10 years are RoHS compliant and 100% mercury free.
Specifications
- Application:
- Ceiling Fan, Floor Lamp, Table Lamp, Wall Sconces
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-1/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- OM40/930CA10K/4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 75
- Minimum Temperature:
- -13
- NSF Certified:
- No
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 6 W