6.6W LED MR16 GU5.3 Base 3000 Kelvin Dimmable Bulb in Bright White
6.6W LED MR16 GU5.3 Base 3000 Kelvin Dimmable Bulb in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1536-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses up to 87% less electricity than a standard incandescent bulb
- Instant on full brightness and relatively cool running performance
- 25,000 hour life will last years with no maintenance
- Great for track or landscape lighting
- RoHS compliant and mercury free
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $0.79
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- BPEXN/930CA
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 75
- Number Of Hours:
- 25000 hr
- UL Listed:
- No
- UPC:
- 017801747959
- Volts:
- 12V
- Watt Equivalency:
- 50 W
- Watts:
- 6.6 W