This product requires certification to purchase.

6W LED Torpedo Candelabra E-12 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 2)

Feit Electric

6W LED Torpedo Candelabra E-12 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 2)

  • Fast #
  • Part #FBPCFC60927CAFIL2R
  • Item #7584961
  • Manufacturer Part #BPCFC60927CAFIL/2/RP
4.7 out of 5 Customer Rating
Brand image
Feit Electric

6W LED Torpedo Candelabra E-12 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 2)

  • Fast #
  • Part #FBPCFC60927CAFIL2R
  • Item #7584961
  • Manufacturer Part #BPCFC60927CAFIL/2/RP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Decorative LED filament bulbs look like the incandescent bulbs they replace
  • 90+ CRI provides excellent light quality
  • Energy efficient LED light source
  • Requires Certification
  • Green


Specifications

Ballast Type:
Dimmable
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-7/20 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
4-3/10 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
BPCFC60927CAFIL/2
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
LED
Lumens:
500
Lumens per Watt:
83
Material:
Filament
Number Of Hours:
15000 h
Number of Lights:
1
Package Quantity:
Pack of 2
UL Listed:
Yes
UPC:
017801209938
Volts:
120V
Watt Equivalency:
60 W
Watts:
6 W