60 W Non-Dimmable LED Medium E-26 (Pack of 10)

You last purchased this on
 
Feit Electric

60 W Non-Dimmable LED Medium E-26 (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

60 W Non-Dimmable LED Medium E-26 (Pack of 10)

  • Fast #
  • Part #FOM60950CA10K10
  • Item #7582855
  • Manufacturer Part #OM60/950CA10K/10
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 90+ CRI provides excellent light quality
  • Energy efficient LED light source
  • Fits most general application light fixtures
  • Requires Certification

Specifications

Application:
General Purpose, Industrial Trade
Average Life:
10 yr
Ballast Type:
Non-Dimmable
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Daylight
Color Rendering Index:
90
Color Temperature:
5000
Diameter:
2-3/10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
OM60/950CA10K/10
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
75
Minimum Temperature:
-13
Number Of Hours:
11000 h
Number of Lights:
1
Package Quantity:
Pack of 10
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
10.6 W