60W A15 LED Filament Bulb with Medium E-26 Base (Pack of 2)
60W A15 LED Filament Bulb with Medium E-26 Base (Pack of 2)
Frequently Purchased Together
Product Details
- This 2700K soft white bulb is dimmable and will replace a 60-watt equivalent incandescent bulb.
- This bulb produces a similar light output (750 lumens), uses 8 watts of electricity and up to 87% less energy than a standard incandescent light bulb.
- Advanced LED energy-saving technology 2-Pack 60W A15 LED Light Bulbs, 2-Pack
- California Compliant
- A dependable bulb for chandelier and decorative lighting for residential or commercial applications.
- A15 light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free.
Specifications
- Application:
- Ceiling Fan, Lanterns, Pendants, Table Lamp
- Average Life:
- 13.7 yr
- Beam Spread:
- 240°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 3-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lumens:
- 750
- Lumens per Watt:
- 90
- Minimum Temperature:
- -13
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W