This product requires certification to purchase.

65W 8 in. Compact Fluorescent PL GX10q-8 Base 6500 Kelvin Bulb

Feit Electric

65W 8 in. Compact Fluorescent PL GX10q-8 Base 6500 Kelvin Bulb

  • Fast #
  • Part #FBPFML6565
  • Item #9600044
  • Manufacturer Part #BPFML65/65
5 out of 5 Customer Rating
Brand image
Feit Electric

65W 8 in. Compact Fluorescent PL GX10q-8 Base 6500 Kelvin Bulb

  • Fast #
  • Part #FBPFML6565
  • Item #9600044
  • Manufacturer Part #BPFML65/65
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This 6500K natural daylight is non-dimmable
  • It produces a light output of 3600 lumens and uses 65 watts of electricity
  • This compact fluorescent light is ideal for general purpose applications
  • Feit Electric CFL bulbs have a relatively cool running performance, an average life of 10,000 hours / 9.1 years
  • RoHS / FCC compliant
  • Requires Certification

Specifications

Color Temperature:
6500
Length:
8 in
Light Bulb Base Type:
GX10q-8
Light Bulb Shape Code:
PL
Light Bulb Type:
Compact Fluorescent
Number Of Hours:
10000 h
Origin:
Domestic
UPC:
017801823653
Volts:
120V
Watts:
65 W