6W MR16 LED Bulb GU10 5000K Dimmable Bulb
6W MR16 LED Bulb GU10 5000K Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Works in fixtures with GU10 sockets
- 90+ CRI provides excellent light quality
- Energy efficient LED light source
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Temperature:
- 5000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- BPMR16GU10/500/950CA
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 75
- Number Of Hours:
- 25000 hr
- Package Quantity:
- Each
- UL Listed:
- Yes
- UPC:
- 017801751314
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6 W