This product requires certification to purchase.

8.3W 4-3/4 in. LED PAR30 Long Neck Medium E-26 Base 5000 Kelvin Dimmable Bulb in Bright White (Pack of 2)

Feit Electric

8.3W 4-3/4 in. LED PAR30 Long Neck Medium E-26 Base 5000 Kelvin Dimmable Bulb in Bright White (Pack of 2)

  • Fast #
  • Part #FPAR30LDM950CA2
  • Item #8929499
  • Manufacturer Part #PAR30LDM/950CA/2
5 out of 5 Customer Rating
Brand image
Feit Electric

8.3W 4-3/4 in. LED PAR30 Long Neck Medium E-26 Base 5000 Kelvin Dimmable Bulb in Bright White (Pack of 2)

  • Fast #
  • Part #FPAR30LDM950CA2
  • Item #8929499
  • Manufacturer Part #PAR30LDM/950CA/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12 Pallet: 576
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced LED energy-saving technology 75W dimmable Enhance® LED Light Bulb, 2-Pack
  • This bulb meets CEC title 20 light bulb standards, produces 5000K daylight light and will replace a75-watt equivalent incandescent bulb
  • Produces a light output of 750 lumens, uses8.3watts of electricity and up to 89% less energy than a standard incandescent light bulb.
  • Feit Electric indoor/outdoor waterproof PAR30 bulbs have an average life of 25,000 hours / 22.8 years.
  • Approved light that shows colors true and natural
  • A dependable choice for general purpose recessed and outdoor security lighting residential or commercial applications.
  • California Compliant
  • Requires Certification
  • Green


Specifications

Ballast Type:
Dimmable
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Bright White
Color Rendering Index:
90
Color Temperature:
5000
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Indoor Outdoor:
Indoor, Outdoor
Length:
4-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR30 Long Neck
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
750
Lumens per Watt:
90
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Package Quantity:
Pack of 2
UL Listed:
Suitable for Wet Locations
UPC:
017801529876
Volts:
120V
Watt Equivalency:
75 W
Watts:
8.3 W