8.3W A15 LED 2700K Light Bulb (Pack of 2)
8.3W A15 LED 2700K Light Bulb (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Exposed white filament blends into the aesthetic of any room for maximum versatility
- High 90+ CRI bulbs bring out more natural skin tones and vibrant, true-to-life colors
- Dimmable Soft White (2700K) glow makes any room feel comfortable and inviting
- Perfect for fixtures where the bulb is visible
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Clear
- Length:
- 3-1/2
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lumens:
- 750
- Lumens per Watt:
- 90.36
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Type:
- FBPA1560927CAWFIL2
- UPC:
- 017801360493
- Volts:
- 120V
- Watts:
- 8.3