8.8W 4-3/10 in. LED A19 GU24 Base 2700 Kelvin Dimmable Bulb in White (Pack of 4)
8.8W 4-3/10 in. LED A19 GU24 Base 2700 Kelvin Dimmable Bulb in White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- The highest quality light and most energy efficient bulbs compliant with new California Energy Commission requirements
- 2700K Soft White glow makes any area of the home cozy and inviting
- Dimmable general purpose light bulb
- Long life bulbs are rated to provide up to 25,000 hours of reliable light
-
Green
Documents
Specifications
- Ballast Type:
- Dimmable
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-1/2
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $1.06
- Length:
- 4-3/10
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 017801159394
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 8.8