CCY 17.5W LED BULB A21 E26 120V 5000K WHITE 2/PK
CCY 17.5W LED BULB A21 E26 120V 5000K WHITE 2/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- The highest quality light and most energy efficient bulbs compliant with new California Energy Commission requirements
- Dimmable general purpose light bulb
Specifications
- CEC Compliant:
- For Sale in CA
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- UPC:
- 017801154474
- Watts:
- 17.5 W