FROST GLOBE BULB 11W 2700K E26 LED
FROST GLOBE BULB 11W 2700K E26 LED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Combines the latest in LED technology with a timeless, traditional look
- Soft White glow makes any space cozy and inviting
- Dial it up, dial it down to set the mood with fully dimmable customizable lighting
Specifications
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- LED
- Type:
- FG40100W927CAFIL
- UPC:
- 017801368727
- Watts:
- 11