2.5W 4-3/10 in. LED G25 Medium E-26 Base 2700 Kelvin Dimmable Bulb in White
2.5W 4-3/10 in. LED G25 Medium E-26 Base 2700 Kelvin Dimmable Bulb in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- California CEC certified
- Instant on to full brightness
- Dimmable
- 3 year warranty
- Soft White
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- The highest quality light and most energy efficient bulbs compliant with new California energy commission requirements
- Light bulb supports full range dimming
Specifications
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 225
- Lumens per Watt:
- 90
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UPC:
- 017801359367
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 2.5 W
- Width:
- 3-1/5 in