USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sensing Plus Multi-Criteria Detection accurately identifies both slow-burning and fast-flaming fires
- 10-Year Sealed Backup Battery- Eliminates low battery concerns and ensures continuous protection
- End-of-Life Alerts- Provides timely reminders for alarm replacement
- Superior False Alarm Resistance - Reduces nuisance alarms, minimizing disruptions
- Meets the requirements of leading safety organizations: Underwriters Laboratories (UL) 217 9th Edition, Federal Housing Authority (FHA), Housing and Urban Development (HUD), and the National Fire Protection Association (NFPA)
- Easy Installation- Simple setup for hassle-free installation
Documents
Specifications
- Application:
- Residential
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- USI - Universal Security Instruments
- Color Finish Name:
- White
- Depth:
- 3-9/10 in
- Diameter:
- 3-9/10 in
- Height:
- 1-2/5 in
- Length:
- 3-9/10 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm, Fire Alarm
- Proposition 65:
- N
- Smart Home Enabled:
- No
- Type:
- FUSISM10YRMINI
- UL Listed:
- No
- UPC:
- 017801703177
- Width:
- 3-9/10 in