5 x 3 in. Stub End 316L Stainless Steel Connector
5 x 3 in. Stub End 316L Stainless Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-774
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Connector, Straight
- ISO:
- ISO 9001
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic