This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set

Ferguson Enterprises®

1/4 in. x 3/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set

  • Fast #
  • Part #LSD143812BPE50
  • Item #11643693
  • Manufacturer Part #DL04060850B
3.8 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

1/4 in. x 3/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set

  • Fast #
  • Part #LSD143812BPE50
  • Item #11643693
  • Manufacturer Part #DL04060850B
3.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For ductless mini-split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
EZ-Rubber, Copper
Suction Line (OD):
3/8 in
UPC:
094913119355