10 in.X50 DIPS DR13.5 HDPE PIPE
10 in.X50 DIPS DR13.5 HDPE PIPE
Product Details
Product Details
Specifications
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- Length:
- 50
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 10
- Schedule Class:
- DR 13.5
- Type:
- PED13A1050