2 in. Socket Fusion IPS 200# Straight SDR 11 HDPE 90 Degree Elbow in Black
2 in. Socket Fusion IPS 200# Straight SDR 11 HDPE 90 Degree Elbow in Black
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No