This product requires certification to purchase.

24 x 18 in. Ribbed Riser

Ferguson Enterprises®

24 x 18 in. Ribbed Riser

  • Fast #
  • Part #FTRR2418
  • Item #2144916
  • Manufacturer Part #TRR2418
3.4 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

24 x 18 in. Ribbed Riser

  • Fast #
  • Part #FTRR2418
  • Item #2144916
  • Manufacturer Part #TRR2418
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Height
18 in
Length
24 in
Characteristics & Features
Material
Plastic
Material Type
HDPE