This product requires certification to purchase.

3/4 in. IPS and Socket Fusion SDR 11 HDPE Cap

Ferguson Enterprises®

3/4 in. IPS and Socket Fusion SDR 11 HDPE Cap

  • Fast #
  • Part #PEI11SCAPF
  • Item #1757424
  • Manufacturer Part #PEI11SCAPF
3.7 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

3/4 in. IPS and Socket Fusion SDR 11 HDPE Cap

  • Fast #
  • Part #PEI11SCAPF
  • Item #1757424
  • Manufacturer Part #PEI11SCAPF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-3261, ASTM F-1055
Application:
Commercial, Residential
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11